Beli rotary table di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAILEIGH INDUSTRIAL Rotary Welding PositionerDeskripsi:These variable-speed rotary welding positioners have a turntable to mount round or irregularly shaped weldments and a foot pedal that controls how fast the table turns. Variable-speed positioners allow welders to increase or decrease feed rates when welding complex parts or workpieces that require different feed rates.atribut:
- UNSPSC: 23171511
- Angle Increments (°): 0
- Controller Type: Variable-Speed Foot Pedal
- Current (Maximum) (A): 300
- Frequency (Hz): 60
- Horizontal Load Capacity (lbs): 242
- Input Current (A): 10
- Input Voltage (VAC): 110
- Manufacturer Part Number: WP-450
- Maximum Rotation Speed (rpm): 4
- Minimum Rotation Speed (rpm): 0.4
- Phase: Single
- Standards: ANSI Z87.1; ISO Approved
- Table Internal Chuck Diameter: 1-3/8
- Tilt Angle (Maximum) (°): 135
- Turntable Diameter (in): 13
- Vertical Load Capacity (lbs): 484
- Weight (lbs): 100
- Work Table Type: Rotary Welding Positioner
- TRUSCO Rotary Tableatribut:
- Dimensions a (mm): 152
- Dimension D (mm): 163
- Dimensions b (mm): 81
- Withstand Load (kg): 40
- Dimensions c (mm): 203
- Table Center Hole Diameter: MT2
- Front Mounting Chuck (inch): 5
- Keyway Fluet Width (mm): 16
- Accessories: T shape bolt, Handle
- Purpose of Use: For accurate angular indexing.
- SUPER TOOL Spring Mini Support with Magnet (Klem Pegas Magnetik)atribut:
- Accessories: Hex Wrench
- Type: Model with magnet
- Vertex Universal Tilting Rotary Table (Chuck Bubut)Deskripsi:This is an accurate designed table for milling, boring and other machine tools.This table allows indexing, facing and other work to be carried out rapidly with extreme precision.Tiliting range 90 degrees from horizontal to vertical position, 1 rotation of handle equals 3 degrees, 5 minutes tilting reading.10 Second Vernier Scale.Table Dial 1 Minute Graduations.Fast Degrees: Dividing Notch Pin & 24 Holes in 15 DegressAround that insures Rapid & Accurate Spacing.Minimum Set-Up time.Rugged Construction.
- Vertex Optional Rotary Table-Flange for HV-12, 14 (Meja Putar / Rotary Table)Deskripsi:Optional For Rotary Table.atribut:
- Inner Diameter (mm): 160
- Diameter (mm): 25
- Thickness (mm): 24
- Outer Diameter (mm): 210
- Use for: HV-10, 12, 14, 16, VUT-12
- Mr. Meister Quick Change Tool Holder for Compact-7 (Dudukan Pahat)Deskripsi:Replacing your existing tool rest with a quick-change tool rest makes changing tools quick and easy. No need for a base board to adjust the height. In addition, it is possible to mount a maximum of 10mm square bit. Three holders and one holder for parting blades are included as standard.atribut:
- AS ONE Part Number: 64-5178-25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Horizontal/Vertical Rotary Tableatribut:
- Accessories: T shape bolt, Handle
- Indexing Accuracy: Up to 10 Seconds
- Keyway (mm): 14
- Load Capacity (kg): 60
- Purpose of Use: For accurate angular indexing.
- Specifications: Surface Roughness ± 0.02mm or Less.
- Suitable Chuck: Victor TC165F (6inches)
- Table Diameter (mm): 200
- Total Height (mm): 103
- TOKU Taper Carr BitDeskripsi:-It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.-For drilling holes in stones and concrete.atribut:
- Compatible Model: TJ-15 , TJ-15SV
- Air Coupler: 7/8PT
- Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction. For drilling holes in stones and concrete.
- Mr. Meister Rotary Table (Meja Indeks)Deskripsi:The material can be rotated 360 degrees on the milling table. It is useful when machining grooves on the circumference.atribut:
- AS ONE Part Number: 64-5179-44
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: Hole / MT-2
- Turn Table Diameter (mm): 100
- Airtac Rotary Table Hrq Series (Silinder Rotary)Deskripsi:The rack and pinion structure and stable movement double cylinder structure have twice the effective torque. By improving the processing accuracy of the table, the workpiece can be easily attached and high positioning accuracy is achieved. The center of the table is hollowed out for convenient wiring and piping. There are fixing pin holes on both sides of the main body, making it convenient to install and use. Two types of screw adjustment fixing cushion and shock absorber can be selected. The maximum cushion energy of the shock absorber is 3 to 5 times that of the screw adjustment fixing cushion, which is highly effective.atribut:
- Ambient and Flowing Fluid Temperature (°C): 0~60
- Guaranteed Pressure (MPa): 1.5
- Main Unit Type: Table type
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type: Rotary cylinder
- Type of Acting: Double piston rack & pinion type double acting
- SMC Electro-pneumatic Positioner IP8atribut:
- Pipe Connection Diameter: 44930
- Vertex Milling Collet Chuck Kit NT50-OZ25Deskripsi:Milling Collet Chuck Kit.Set Content :1/4inch-1inch or 6-25mmatribut:
- Collet Type: OZ-25
- Taper: NT-50
- UNIKA Shank assemblyDeskripsi:* Please fix using the side lock screen of the one-touch type shank.
- NITTO KOHKI Oil Cup Complete Assyatribut:
- Compatible Models: BHM-02035, BHM-03050, BHM-14075
- Mr. Meister Fixed Swing for Compact-3 (Braket Benda Kerja)Deskripsi:It is fixed to a lathe bed and used to suppress the runout of long materials or materials that cannot be supported by the center.atribut:
- AS ONE Part Number: 64-5178-62
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Horizontal/Vertical Rotary TableDeskripsi:-T type bolt for adjusting the standard scale position.
Daftar Harga rotary table Terbaru October 2026
| BAILEIGH INDUSTRIAL Rotary Welding Positioner | Rp119.999.900 |
| TRUSCO Rotary Table | Rp5.899.900 |
| SUPER TOOL Spring Mini Support with Magnet (Klem Pegas Magnetik) | Rp1.699.900 |
| Vertex Horizontal/Vertical Rotary Table | Rp5.399.900 |
| Vertex Universal Tilting Rotary Table (Chuck Bubut) | Rp10.999.900 |
| Vertex Optional Rotary Table-Flange for HV-12, 14 (Meja Putar / Rotary Table) | Rp2.299.900 |
| Insize Rotary Table | Rp13.999.900 |
| Mr. Meister Quick Change Tool Holder for Compact-7 (Dudukan Pahat) | Rp5.899.900 |
| TRUSCO Horizontal/Vertical Rotary Table | Rp24.999.900 |
| TOKU Taper Carr Bit | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BAILEIGH%20INDUSTRIAL%20Rotary%20Welding%20Positioner/itP109497677-1.jpg)

/dgP116011484-1.jpg)

/8jP106775307-1.jpg)
/fpP106768565-1.jpg)

/72P114856254-1.jpg)


/pzP114856935-1.jpg)

/2oP114757096-1.jpg)




/0zP114853035-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)